28106
Marinco - Actuant Electrical Power Supplies, Charge Pro Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

28106

Marinco - Actuant Electrical Power Supplies, Charge Pro Series

28106

Marinco - Actuant Electrical Power Supplies, Charge Pro Series
Battery Charger, 1 Output, 6A/12VDC
MFG Item Number
28106
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Charge Pro Series
Item #
28106
Battery Charger, 1 Output, 6A/12VDC

Charge Pro Series Information


Specifications

Specifications
Manufacturer Part Number 28106
Manufacturer Marinco - Actuant Electrical
Product Series Charge Pro
Family Series Marinco - Actuant Electrical Power Supplies, Charge Pro Series
Description Battery Charger, 1 Output, 6A/12VDC Output, 120/230VAC Input
AC Voltage 90-265 VAC
Nominal Input Voltage 120 VAC, 240 VAC
Nominal Output Voltage 12 VDC
Battery Type AGM, Wet Cell
Current Rating 6 A
Mounting Panel
Approvals ABYC, CSA, UL
Protection Rating IP68
Net Weight 3.155 lbs
Gross Weight 3.155 lbs