DXA1 Series Information
| Manufacturer Part Number | 2811072-34 |
|---|---|
| Manufacturer | Meltric |
| Product Series | DXA1 |
| Family Series | Meltric Plugs & Receptacles, DXA1 Series |
| Description | MELTRIC CONNECTOR |
| Connection Type | Plug |
| Current Rating | 20 A |
| Voltage | 250 V |
| Frequency | 60 Hz |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Wire Size Range | 10 AWG, 12 AWG, 14 AWG, 16 AWG |
| Material | Metallic |
| Operating Temperature | '-67-140 °F |
| Protection Rating | IP66, IP67 |
| Terminal Type | Screw |
| Color Code | Orange |
| Approvals | cCSAus |
| Comments | Hazardous Location, 3/4 NPT |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |