281116334
Meltric Plugs & Receptacles, DXA1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

281116334 Meltric Plugs & Receptacles, DXA1 Series, DXA1 PLUG

MFG Item Number
281116334

281116334 Meltric Plugs & Receptacles, DXA1 Series, DXA1 PLUG

MFG Item Number
281116334
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DXA1 Series
Item #
281116334
DXA1 PLUG

DXA1 Series Information

Specifications

Specifications
Manufacturer Part Number 281116334
Manufacturer Meltric
Product Series DXA1
Family Series Meltric Plugs & Receptacles, DXA1 Series
Description DXA1 PLUG
Connection Type Plug
Current Rating 20 A
Voltage 208 V
Frequency 60 Hz
Number of Poles 3
Wire Size Range 10 AWG, 16 AWG
Material Metallic
Operating Temperature -67-140 °F
Protection Rating IP66, IP67
Terminal Type Screw
Color Code Blue
Approvals cCSAus
Net Weight 0 lbs
Gross Weight 0 lbs