Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2815.5 Altech Terminals, 500MCM Ga x 40mm Single Un-Ins UL

MFG Item Number
2815.5

2815.5 Altech Terminals, 500MCM Ga x 40mm Single Un-Ins UL

MFG Item Number
2815.5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminals, Series
Item #
2815.5
500MCM Ga x 40mm Single Un-Ins UL

Series Information

Specifications

Specifications
Manufacturer Part Number 2815.5
Manufacturer Altech
Family Series Altech Terminals
Description Ferrule, 500MCM, Uninsul, Single, H240.0/40
Color Gray
Insulated No
Length 1.57 "
Number of Wires 1
Wire Size Range 500 MCM
Approvals CE, CSA
Gross Weight 0.03 lbs
Net Weight 0.03 lbs