28154
Greenlee Knockouts, SCSS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
28154 Greenlee Knockouts, SCSS Series, SLUG-SPLITTER S/S PUNCH .88 (22.5)
MFG Item Number
28154

28154 Greenlee Knockouts, SCSS Series, SLUG-SPLITTER S/S PUNCH .88 (22.5)

MFG Item Number
28154
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Knockouts, SCSS Series
Item #
28154
SLUG-SPLITTER S/S PUNCH .88 (22.5)

SCSS Series Information

  • Self‑centering punch aligns itself on pilot hole
  • Excellent abrasion resistance for punching fiberglass
  • Heavy duty dies and stainless steel draws for longer life
  • No need to draw crosshairs or line up die alignment marks
  • Unique punch profile also spits slugs for easier slug removal
  • Capacities up to 10 gauge stainless steel (refer to individual capacity ratings)


Specifications

Specifications
Manufacturer Part Number 28154
Manufacturer Greenlee
Product Series SCSS
Family Series Greenlee Knockouts, SCSS Series
Description SLUG-SPLITTER S/S PUNCH .88 (22.5)
Conduit & Pipe Size 0.5 "
Hole Size 0.875 "
Capacity 10 AWG
Operator Type Self-Centering, Split Slug
Application Stainless Steel, Fiberglass, Plastic
Driver Type Hydraulic, Manual, Power
Comments Replacement Punch
Net Weight 0.125 lbs
Gross Weight 0.23 lbs