282-330
Wago Terminal Blocks, 282 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

282-330 Wago Terminal Blocks, 282 Series, End and intermediate plate

MFG Item Number
2820330

282-330 Wago Terminal Blocks, 282 Series, End and intermediate plate

MFG Item Number
2820330
Item Number
282-330
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, 282 Series
Item #
282-330
End and intermediate plate

282 Series Information

Specifications

Specifications
Manufacturer Part Number 2820330
Manufacturer Wago
Product Series 282
Family Series Wago Terminal Blocks, 282 Series
Description End and intermediate plate
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Light Gray
Net Weight 0.0078 lbs
Gross Weight 0.008 lbs