Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
282 Series Information
| Manufacturer Part Number | 51121823 |
|---|---|
| Manufacturer | Wago |
| Product Series | 282 |
| Family Series | Wago Wire & Cable, 282 Series |
| Description | Adjacent jumper |
| Type | Bridges |
| Number of Pieces | 1 |
| Comments | Green |
| Net Weight | 4.9613 lbs |
| Gross Weight | 0.006 lbs |