Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
282-457 Wago Fuses, Miniature metric fuse
MFG Item Number
51157546

282-457 Wago Fuses, Miniature metric fuse

MFG Item Number
51157546
Item Number
282-457
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fuses, Series
Item #
282-457
Miniature metric fuse

Series Information

Specifications

Specifications
Manufacturer Part Number 51157546
Manufacturer Wago
Family Series Wago Fuses
Description Miniature metric fuse
Fuse Type Miniature
Current Rating 10 A
Approvals IEC
Net Weight 0.0072 lbs
Gross Weight 0.007 lbs