Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

282-458 Wago Fuses, Miniature metric fuse

MFG Item Number
51254140

282-458 Wago Fuses, Miniature metric fuse

MFG Item Number
51254140
Item Number
282-458
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, Series
Item #
282-458
Miniature metric fuse

Series Information

Specifications

Specifications
Manufacturer Part Number 51254140
Manufacturer Wago
Family Series Wago Fuses
Description Miniature metric fuse
Fuse Type Miniature
Current Rating 10 A
Approvals IEC
Net Weight 0.0053 lbs
Gross Weight 0.005 lbs