Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings, CP Series
282
Eaton's Crouse-Hinds series Fittings, CP Series
2 1/2 TO 1 RGD COND REDUCER STEEL
This item cannot be canceled or returned
Description
2 1/2 TO 1 RGD COND REDUCER STEEL
- For EMT Conduit
- Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
- Concrete Tight
Specifications
Specifications
| Manufacturer Part Number |
282 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
CP |
| Family Series |
Eaton's Crouse-Hinds series Fittings, CP Series |
| Description |
Eaton Crouse-Hinds series conduit reducer, Rigid/IMC conduit, End 1: 2-1/2 NPT, End 2: 1NPT, Iron |
| Connection Type |
Male/Female |
| External Thread |
2-1/2 NPT |
| Internal Thread |
1 NPT |
| Material |
Iron Alloy |
| Composition |
Metallic |
| Hazardous Location |
No |
| Approvals |
cUL |
| Net Weight |
1.2 lbs |
| Gross Weight |
1.2 lbs |
282
Eaton's Crouse-Hinds series Fittings, CP Series