282011AH
Platt Luggage Cases, ATA Case Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

282011AH

Platt Luggage Cases, ATA Case Series

282011AH

Platt Luggage Cases, ATA Case Series
CASE, 27.5in.x19.5in.x11in., FOAM FILLED
MFG Item Number
282011AH
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cases, ATA Case Series
Item #
282011AH
CASE, 27.5in.x19.5in.x11in., FOAM FILLED

ATA Case Series Information

  • Extremely durable case built to withstand heavy use.
  • Flight ready with new TSA approved locks.

Heavy‑duty black HMW polyethylene material with unique continuous industrial frame based on Platt's patented Guardsman™ design and construction. All hardware is recessed for wearability and shipping purposes. Cases come with built‑in TSA accepted combination lock, full‑length piano hinge and security type bolts.

  • Tamper resistant, industrial strength hinges.


Specifications

Specifications
Manufacturer Part Number 282011AH
Manufacturer Platt Luggage
Product Series ATA Case
Family Series Platt Luggage Cases, ATA Case Series
Description CASE, 27.5in.x19.5in.x11in., FOAM FILLED, HEAVY DUTY ATA, W/WHEELS AND TELESCOPING HANDLE
Dustproof No
Watertight No
Foam Convoluted Foam Lid, Cubed
Color Black
Material Heavy-Duty HMW Polyethylene
Recessed Hardware Yes
Locking Combination
Wheels Yes
Net Weight 25.25 lbs
Gross Weight 25.25 lbs