28210
Marinco - Actuant Electrical Power Supplies, Charge Pro Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
28210 Marinco - Actuant Electrical Power Supplies, Charge Pro Series, Battery charger, 2 Output, 10A Max
MFG Item Number
28210

28210 Marinco - Actuant Electrical Power Supplies, Charge Pro Series, Battery charger, 2 Output, 10A Max

MFG Item Number
28210
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Power Supplies, Charge Pro Series
Item #
28210
Battery charger, 2 Output, 10A Max

Charge Pro Series Information


Specifications

Specifications
Manufacturer Part Number 28210
Manufacturer Marinco - Actuant Electrical
Product Series Charge Pro
Family Series Marinco - Actuant Electrical Power Supplies, Charge Pro Series
Description Battery charger, 2 Output, 10A Max Output, 5A/Output Max, 12VDC+12VDC or 24VDC Battery Sytems
AC Voltage 90-265 VAC
Nominal Input Voltage 120 VAC, 240 VAC
Nominal Output Voltage 12 VDC, 24 VDC
Battery Type AGM, Wet Cell
Current Rating 10 A
Mounting Panel
Approvals ABYC, CSA, UL
Protection Rating IP68
Net Weight 5.9966 lbs
Gross Weight 5.955 lbs