28213000016
Pfannenberg Visual Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

28213000016 Pfannenberg Visual Signaling Devices, LED Bulb, Red, 230VAC, BA15d

MFG Item Number
28213000016

28213000016 Pfannenberg Visual Signaling Devices, LED Bulb, Red, 230VAC, BA15d

MFG Item Number
28213000016
More specs
This item cannot be canceled or returned

Obsolete

Description

Visual Signaling Devices, Series
Item #
28213000016
LED Bulb, Red, 230VAC, BA15d

Series Information

Specifications

Specifications
Manufacturer Part Number 28213000016
Manufacturer Pfannenberg
Family Series Pfannenberg Visual Signaling Devices
Description LED Bulb, Red, 230VAC, BA15d
Operation Flashing, Steady
Voltage 230 VAC, 24 VDC
Nominal Voltage 24 VDC, 240 VAC
Color Red
Lamp Type LED
Mounting Base, Tube
Hazardous Location No
Explosion Proof Yes
Operating Temperature -31-131 °F
Protection Rating IP54
Approvals cULus, EAC
Net Weight 0.025 lbs
Gross Weight 0.025 lbs
Alternatives
28213000104
28213000104
Pfannenberg Visual Signaling Devices