28213000108
Pfannenberg Visual Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

28213000108 Pfannenberg Visual Signaling Devices, New Ultra Bright LED Bulb, Blinking,

MFG Item Number
28213000108

28213000108 Pfannenberg Visual Signaling Devices, New Ultra Bright LED Bulb, Blinking,

MFG Item Number
28213000108
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
28213000108
New Ultra Bright LED Bulb, Blinking,

Series Information

Specifications

Specifications
Manufacturer Part Number 28213000108
Manufacturer Pfannenberg
Family Series Pfannenberg Visual Signaling Devices
Description New Ultra Bright LED Bulb, Blinking, 24V AC/DC, Red
Operation Flashing
Voltage 10-30 VAC, 10-30 VDC
Nominal Voltage 12 VAC, 12 VDC, 24 VAC, 24 VDC
Color Red
Lamp Type LED
Mounting Bracket
Hazardous Location No
Explosion Proof Yes
Current Rating 0.037 A
Operating Temperature -13-122 °F
Protection Rating IP54
Approvals EAC, UL
Net Weight 0 lbs
Gross Weight 0 lbs