28213000115
Pfannenberg Visual Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

28213000115

Pfannenberg Visual Signaling Devices

28213000115

Pfannenberg Visual Signaling Devices
New Ultra Bright LED Bulb,
MFG Item Number
28213000115
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
28213000115
New Ultra Bright LED Bulb,

Series Information

Specifications

Specifications
Manufacturer Part Number 28213000115
Manufacturer Pfannenberg
Family Series Pfannenberg Visual Signaling Devices
Description New Ultra Bright LED Bulb, Continuous, 115V AC, Yellow
Operation Steady
Voltage 103-126 VAC
Nominal Voltage 120 VAC
Color Yellow
Mounting Bracket
Hazardous Location No
Explosion Proof No
Current Rating 0.02 A
Operating Temperature -13-122 °F
Net Weight 0 lbs
Gross Weight 0 lbs