Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
28213000119 Pfannenberg Visual Signaling Devices, New Ultra Bright LED Bulb, Blinking,
MFG Item Number
28213000119
28213000119 Pfannenberg Visual Signaling Devices, New Ultra Bright LED Bulb, Blinking,
MFG Item Number
28213000119
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
New Ultra Bright LED Bulb, Blinking,
Specifications
Specifications
| Manufacturer Part Number |
28213000119 |
| Manufacturer |
Pfannenberg |
| Family Series |
Pfannenberg Visual Signaling Devices |
| Description |
New Ultra Bright LED Bulb, Blinking, 115V AC, Yellow |
| Voltage |
103-126 VAC |
| Nominal Voltage |
120 VAC |
| Color |
Yellow |
| Lamp Type |
LED |
| Mounting |
Bracket |
| Hazardous Location |
No |
| Explosion Proof |
No |
| Current Rating |
0.01 A |
| Operating Temperature |
-13-122 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
28213000119
Pfannenberg Visual Signaling Devices