28250010000
Pfannenberg Visual Signaling Devices, BR-50 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

28250010000

Pfannenberg Visual Signaling Devices, BR-50 Series

28250010000

Pfannenberg Visual Signaling Devices, BR-50 Series
Base & End Module, BR50-BC
MFG Item Number
28250010000
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, BR-50 Series
Item #
28250010000
Base & End Module, BR50-BC

BR-50 Series Information

  • IP 54 / IP 65 enclosure rating
  • Simple custom configurations
  • Slim yet perceptible design
  • Versatile mounting options
  • Self‑monitoring module
  • Stable structure
  • Modular design

Specifications

Specifications
Manufacturer Part Number 28250010000
Manufacturer Pfannenberg
Product Series BR-50
Family Series Pfannenberg Visual Signaling Devices, BR-50 Series
Description Base & End Module, BR50-BC
Comments Base and End Module
Net Weight 0.185 lbs
Gross Weight 0.3 lbs