Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pfannenberg Audible Signaling Devices
28250081000
Pfannenberg Audible Signaling Devices
Sounder module, BR50-SM 230V
MFG Item Number
28250081000
This item cannot be canceled or returned
Description
Audible Signaling Devices, Series
Sounder module, BR50-SM 230V
Specifications
Specifications
| Manufacturer Part Number |
28250081000 |
| Manufacturer |
Pfannenberg |
| Family Series |
Pfannenberg Audible Signaling Devices |
| Description |
Sounder module, BR50-SM 230V |
| Voltage |
195.5-263 VAC |
| Nominal Voltage |
208 VAC, 240 VAC |
| Number of Tones |
10 |
| Mounting |
Bracket |
| PLC Compatible |
No |
| Current Rating |
0.015 A |
| Operating Temperature |
-13-122 °F |
| Explosion Proof |
No |
| Hazardous Location |
No |
| Approvals |
EAC, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
28250081000
Pfannenberg Audible Signaling Devices