Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pfannenberg Visual Signaling Devices
28250371642
Pfannenberg Visual Signaling Devices
New Ultra Bright Stack Light Module
MFG Item Number
28250371642
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
New Ultra Bright Stack Light Module
Specifications
Specifications
| Manufacturer Part Number |
28250371642 |
| Manufacturer |
Pfannenberg |
| Family Series |
Pfannenberg Visual Signaling Devices |
| Description |
New Ultra Bright Stack Light Module with LED Bulb, Amber, 115VAC |
| Number of Tiers |
1 |
| Voltage |
115 VAC |
| Nominal Voltage |
120 VAC |
| Lamp Type |
LED |
| Audible Alarm |
None |
| Stack Configuration |
Amber |
| Mounting |
Panel |
| Approvals |
EAC, UKCA |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
28250371642
Pfannenberg Visual Signaling Devices