Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pfannenberg Visual Signaling Devices
28250376012
Pfannenberg Visual Signaling Devices
New Ultra Bright Stack Light Module
MFG Item Number
28250376012
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
New Ultra Bright Stack Light Module
Specifications
Specifications
| Manufacturer Part Number |
28250376012 |
| Manufacturer |
Pfannenberg |
| Family Series |
Pfannenberg Visual Signaling Devices |
| Description |
New Ultra Bright Stack Light Module with LED Bulb, Clear, 24AC/DC |
| Number of Tiers |
1 |
| Voltage |
10-30 VAC, 10-30 VDC |
| Nominal Voltage |
12 VAC, 12 VDC, 24 VAC, 24 VDC |
| Function |
Steady |
| Lamp Type |
LED |
| Audible Alarm |
10 Tones |
| Stack Configuration |
White |
| Mounting |
Base, Tube |
| Approvals |
EAC, UL |
| Protection Rating |
IP54 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
28250376012
Pfannenberg Visual Signaling Devices