Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Cable Entries
2827
Thomas & Betts Cable Entries
1/2IN UF CABLEFTG .4X.19-.5X.28 NYL
This item cannot be canceled or returned
Description
1/2IN UF CABLEFTG .4X.19-.5X.28 NYL
Specifications
Specifications
| Manufacturer Part Number |
2827 |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Cable Entries |
| Description |
UF Cable Fitting, 1/2 Inch, Cable Range Maximum .550 x .280, Minimum .400 x .190 Inch, Nylon, Black |
| Hub Size |
1/2 NPT |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Type |
Cord Connectors-Straight |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.06 lbs |
2827
Thomas & Betts Cable Entries