282839
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

282839 Pepperl Fuchs Inductive Proximity, Inductive others

MFG Item Number
NBN15-30GM60-I3-5M

282839 Pepperl Fuchs Inductive Proximity, Inductive others

MFG Item Number
NBN15-30GM60-I3-5M
Item Number
282839
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
282839
Inductive others

Series Information

Specifications

Specifications
Manufacturer Part Number NBN15-30GM60-I3-5M
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive others
Nominal Voltage 12 VDC, 24 VDC
Power Type DC
Range 15 mm
Connection Type 5 Meter Cable
Output Type Analog
Number of Wires 3
Composition Metallic
Voltage 15-30 VDC
Length 196.85 "
Weld Field Immune No
Status Indicator No
Short Circuit Protection No
Reverse Polarity Protection No
Approvals CCC, CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs