283-06611
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

283-06611

Siemens Building Technologies HVAC Valves, FLOWRITE Series

283-06611

Siemens Building Technologies HVAC Valves, FLOWRITE Series
3in. HCO ANSI125 NO SS + 8in. PNEU w/
MFG Item Number
283-06611
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
283-06611
3in. HCO ANSI125 NO SS + 8in. PNEU w/

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 283-06611
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 3in. HCO ANSI125 NO SS + 8in. PNEU w/
Capacity 100 Cv
Pipe Size 3 "
Connection Type Flanged
Max Close-Off Pressure 200 psi
Body Pattern Two-Way
Valve Style Globe
Medium Temperature Range 20-250 °F
Flow Characteristic Equal Percentage
Fail-Safe Mode Spring Normally Open
Comments ANSI Class 125, Positioner
Net Weight 6 lbs
Gross Weight 6 lbs