283-350
Wago Terminal Blocks, 283 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
283-350 Wago Terminal Blocks, 283 Series, End and intermediate plate
MFG Item Number
2830350

283-350 Wago Terminal Blocks, 283 Series, End and intermediate plate

MFG Item Number
2830350
Item Number
283-350
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, 283 Series
Item #
283-350
End and intermediate plate

283 Series Information

Specifications

Specifications
Manufacturer Part Number 2830350
Manufacturer Wago
Product Series 283
Family Series Wago Terminal Blocks, 283 Series
Description End and intermediate plate
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Gray
Net Weight 0.015 lbs
Gross Weight 0.015 lbs