Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
283 Series Information
| Manufacturer Part Number | 2830352 |
|---|---|
| Manufacturer | Wago |
| Product Series | 283 |
| Family Series | Wago Terminal Blocks, 283 Series |
| Description | End and intermediate plate |
| DIN Rail Compatibility | 15 mm, 32 mm, 35 mm, 7.5 mm |
| Connection Type | Screwless |
| Composition | Non-Metallic |
| Color | Orange |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.016 lbs |