Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
283-404 Wago Wire & Cable, Test plug adapter
283-404 Wago Wire & Cable, Test plug adapter
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
51110541 |
| Manufacturer |
Wago |
| Family Series |
Wago Wire & Cable |
| Description |
Test plug adapter |
| Type |
Adapter |
| Number of Pieces |
1 |
| Number of Poles |
2 |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.017 lbs |
283-404
Wago Wire & Cable