Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pfannenberg Audible Signaling Devices
28300000005
Pfannenberg Audible Signaling Devices
Surface Gasket, for PATROL PA(X)5,
MFG Item Number
28300000005
This item cannot be canceled or returned
Description
Audible Signaling Devices, Series
Surface Gasket, for PATROL PA(X)5,
Specifications
Specifications
| Manufacturer Part Number |
28300000005 |
| Manufacturer |
Pfannenberg |
| Family Series |
Pfannenberg Audible Signaling Devices |
| Description |
Surface Gasket, for PATROL PA(X)5, Seals Sounder Against Installation Surface (For Use w/Rear Wire Entry) |
| Accessory Type |
Surface Gasket |
| Explosion Proof |
No |
| Hazardous Location |
No |
| Mounting |
Panel |
| Operating Temperature |
-40-131 °F |
| Approvals |
EAC, UL |
| Comments |
PA1, PA5 Series |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
28300000005
Pfannenberg Audible Signaling Devices