28330
Marinco - Actuant Electrical Power Supplies

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

28330 Marinco - Actuant Electrical Power Supplies, Battery Charger, 3 Output, 30A Max

MFG Item Number
28330

28330 Marinco - Actuant Electrical Power Supplies, Battery Charger, 3 Output, 30A Max

MFG Item Number
28330
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Series
Item #
28330
Battery Charger, 3 Output, 30A Max

Series Information

Specifications

Specifications
Manufacturer Part Number 28330
Manufacturer Marinco - Actuant Electrical
Family Series Marinco - Actuant Electrical Power Supplies
Description Battery Charger, 3 Output, 30A Max Output, 12V+12V+12V or 12V+24V or 36V Battery System
Net Weight 0 lbs
Gross Weight 0 lbs