Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
28330 Marinco - Actuant Electrical Power Supplies, Battery Charger, 3 Output, 30A Max
28330 Marinco - Actuant Electrical Power Supplies, Battery Charger, 3 Output, 30A Max
This item cannot be canceled or returned
Description
Battery Charger, 3 Output, 30A Max
Specifications
Specifications
| Manufacturer Part Number |
28330 |
| Manufacturer |
Marinco - Actuant Electrical |
| Family Series |
Marinco - Actuant Electrical Power Supplies |
| Description |
Battery Charger, 3 Output, 30A Max Output, 12V+12V+12V or 12V+24V or 36V Battery System |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
28330
Marinco - Actuant Electrical Power Supplies