2836-BOX
Eaton Plugs & Receptacles, Commercial Power Device Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2836-BOX Eaton Plugs & Receptacles, Commercial Power Device Series, Plug 20A 125/250V 3P3W Str Vinyl/Arm YL

MFG Item Number
2836-BOX

2836-BOX Eaton Plugs & Receptacles, Commercial Power Device Series, Plug 20A 125/250V 3P3W Str Vinyl/Arm YL

MFG Item Number
2836-BOX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Commercial Power Device Series
Item #
2836-BOX
Plug 20A 125/250V 3P3W Str Vinyl/Arm YL

Commercial Power Device Series Information

  • Back Features Concentric Knockouts and an Adjustable Cord Clamp to Allow Wiring from Back or Bottom
  • Flush Receptacles Feature Heavy Gauge Galvanized Steel Mounting Strap and Glass‑Reinforced Nylon Body
  • Universal Plugs Include Blades for Both 30A and 50A Configurations of the Same Voltage
  • Surface Receptacles Can Be Wired for Back or Bottom Wiring
  • Variety of 30A, 50A and 60A Configurations Available
  • Patented Lay‑In Terminals Accept up to #4 AWG Wire
  • Terminals Have Pressure Plates to Protect Wires


Specifications

Specifications
Manufacturer Part Number 2836-BOX
Manufacturer Eaton
Product Series Commercial Power Device
Family Series Eaton Plugs & Receptacles, Commercial Power Device Series
Description Eaton Arrow Hart armored power plug, 14-10 AWG, 30A, Commercial, 125V, Back wire, Yellow, Brass, Armored vinyl, 10-20P, Three-pole, three-wire, non grounding, Screw, Vinyl, ED Box
Current Rating 20 A
Number of Poles 3
Number of Wires 3
Voltage 125 VAC, 250 VAC
Body Type Straight
Connection Type Plug
NEMA Configuration 10-20P
Color Yellow
Watertight No
Isolated Ground No
Illuminated No
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs