Series Information
| Manufacturer Part Number | 70150580-100068 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Encoders |
| Description | Incremental Rotary Encoder(Non-Standard) |
| Resolution (PPR) | 5,000 |
| Indexed (Marker) | No |
| Shaft/Bore Size | 6 mm |
| Shaft Seal | No |
| Shaft Type | Shafted |
| Input Voltage | 5-30 VDC |
| Output Type | Line Driver |
| Output Voltage | 5-30 VDC |
| Electrical Output Type | Line Driver |
| Termination | Connector |
| Mating Connector | 8 Pin M12 Connector |
| Explosion Proof | No |
| Commutating | Line Driver |
| Sensing | Incremental |
| Bearings | No |
| Operating Temperature | -5-85 °C |
| Mounting | Shafted |
| Protection Rating | IP65 |
| Approvals | CE, cULus, UL |
| Net Weight | 0.6834 lbs |
| Gross Weight | 0.6834 lbs |