283627-100730

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
283627-100730 Pepperl Fuchs Encoders, Incremental Rotary Encoder(Non-Standard)
MFG Item Number
ENI58IL-S10SA5-5000UD1-RBE

283627-100730 Pepperl Fuchs Encoders, Incremental Rotary Encoder(Non-Standard)

MFG Item Number
ENI58IL-S10SA5-5000UD1-RBE
Item Number
283627-100730
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
283627-100730
Incremental Rotary Encoder(Non-Standard)

Series Information

Specifications

Specifications
Manufacturer Part Number ENI58IL-S10SA5-5000UD1-RBE
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Encoders
Description Incremental Rotary Encoder(Non-Standard)
Resolution (PPR) 5,000
Indexed (Marker) No
Shaft/Bore Size 10 mm
Shaft Seal No
Shaft Type Shafted
Input Voltage 5-30 VDC
Output Type Line Driver
Output Voltage 5-30 VDC
Electrical Output Type Line Driver
Termination Connector
Mating Connector 8 Pin M12 Connector
Explosion Proof No
Commutating Line Driver
Sensing Incremental
Bearings No
Operating Temperature -5-85 °C
Mounting Shafted
Protection Rating IP65
Approvals CE, cULus, UL
Net Weight 0 lbs
Gross Weight 0 lbs