283684

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

283684 Pepperl Fuchs Transducers, K-System Analog

MFG Item Number
283684

283684 Pepperl Fuchs Transducers, K-System Analog

MFG Item Number
283684
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
283684
K-System Analog

Series Information

Specifications

Specifications
Manufacturer Part Number 283684
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Transducers
Description K-System Analog
Voltage 24 VDC
Input Signal Amps (AAC), Ohms
Output Signal Amps (AAC)
Number of Channels 1
Mounting DIN Rail
Approvals CE, cULus, IEC, UL
Net Weight 0.3282 lbs
Gross Weight 0.3282 lbs