Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
283698 Pepperl Fuchs Programmable Logic Controllers, K-System Analog
283698 Pepperl Fuchs Programmable Logic Controllers, K-System Analog
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Specifications
Specifications
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Programmable Logic Controllers |
| Manufacturer Part Number |
283698 |
| Description |
K-System Analog |
| Accessory Type |
Transmitter |
| Approvals |
CE, cULus, IEC |
| Net Weight |
0.3726 lbs |
| Gross Weight |
0.3726 lbs |
283698
Pepperl Fuchs Programmable Logic Controllers