284-318
Wago Terminal Blocks, 284 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

284-318 Wago Terminal Blocks, 284 Series, End and intermediate plate

MFG Item Number
2840318

284-318 Wago Terminal Blocks, 284 Series, End and intermediate plate

MFG Item Number
2840318
Item Number
284-318
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, 284 Series
Item #
284-318
End and intermediate plate

284 Series Information

Specifications

Specifications
Manufacturer Part Number 2840318
Manufacturer Wago
Product Series 284
Family Series Wago Terminal Blocks, 284 Series
Description End and intermediate plate
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Light Gray
Net Weight 0.0066 lbs
Gross Weight 0.007 lbs