284-339
Wago Terminal Blocks, 284 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
284-339 Wago Terminal Blocks, 284 Series, End and intermediate plate
MFG Item Number
2840339

284-339 Wago Terminal Blocks, 284 Series, End and intermediate plate

MFG Item Number
2840339
Item Number
284-339
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, 284 Series
Item #
284-339
End and intermediate plate

284 Series Information

Specifications

Specifications
Manufacturer Part Number 2840339
Manufacturer Wago
Product Series 284
Family Series Wago Terminal Blocks, 284 Series
Description End and intermediate plate
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Orange
Net Weight 0.015 lbs
Gross Weight 0.012 lbs