Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
284 Series Information
| Manufacturer Part Number | 51110539 |
|---|---|
| Manufacturer | Wago |
| Product Series | 284 |
| Family Series | Wago Wire & Cable, 284 Series |
| Description | Step-down jumper |
| Type | Bridges |
| Number of Pieces | 1 |
| Comments | Gray |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.006 lbs |