Series Information
| Manufacturer Part Number | 2840.0 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Terminals |
| Description | Ferrule, Ins, 18AWG, Red, XX Long, DIN Std, Single Wire, 18mm OAL, 12mm STRIP LENGTH |
| Color | Red |
| Insulated | Yes |
| Insulation Material | Polypropylene |
| DIN Standard | Industry Standard |
| Strip Length | 0.47 " |
| Length | 0.71 " |
| Number of Wires | 1 |
| Wire Size Range | 18 AWG |
| Gross Weight | 0.0005 lbs |
| Net Weight | 0.04 lbs |