Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2841.0/100 Altech Terminals, 16 Ga x 8mm BLK Single Ins Org DIN UL
MFG Item Number
2841.0/100
2841.0/100 Altech Terminals, 16 Ga x 8mm BLK Single Ins Org DIN UL
MFG Item Number
2841.0/100
This item cannot be canceled or returned
Description
16 Ga x 8mm BLK Single Ins Org DIN UL
Specifications
Specifications
| Manufacturer Part Number |
2841.0/100 |
| Manufacturer |
Altech |
| Family Series |
Altech Terminals |
| Description |
Ferrule, Ins, 14AWG, Blk, Short, DIN Std, Single Wire, 14mm OAL, 8mm Strip Length |
| Color |
Black |
| Insulated |
Yes |
| Insulation Material |
Polypropylene |
| DIN Standard |
Industry Standard |
| Strip Length |
0.31 " |
| Length |
0.55 " |
| Number of Wires |
1 |
| Wire Size Range |
14 AWG |
| Gross Weight |
0.04 lbs |
| Net Weight |
0.04 lbs |
2841.0/100
Altech Terminals