Series Information
| Manufacturer Part Number | 284586-100009 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Sensors |
| Description | Vision Sensors |
| Type | Optical Distance Sensor |
| Measurement Range | 60-345 mm, 100-700 mm |
| Light Source | LED-Green, LED-Red, LED-Yellow |
| Voltage | 19.2-28.8 VDC |
| Nominal Voltage | 24 VDC |
| Reverse Polarity Protection | No |
| Short Circuit Protection | No |
| Interface Type | Ethernet |
| Connection Type | 8 Pin M12 Connector |
| Display Type | LED Indicator |
| Composition | Non-Metallic |
| Protection Rating | IP67 |
| Operating Temperature | -4-113 °F |
| Approvals | CE |
| Net Weight | 0.6217 lbs |
| Gross Weight | 0.6217 lbs |