28479LS
Brady Labels, B-235 Paper Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

28479LS

Brady Labels, B-235 Paper Series

28479LS

Brady Labels, B-235 Paper Series
B235 4.5X4 100/PK FLAMMABLE LIQUID
Item Number
28479LS
MFG Item Number
141492
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-235 Paper Series
Item #
28479LS
B235 4.5X4 100/PK FLAMMABLE LIQUID

B-235 Paper Series Information

  • Used for General Labeling
  • Pressure Sensitive Acrylic Adhesive
  • Semi Gloss Paper Label

Specifications

Specifications
Manufacturer Part Number 141492
Manufacturer Brady
Product Series B-235 Paper
Family Series Brady Labels, B-235 Paper Series
Description FLAMMABLE LIQUID, 4.5 H x 4 W, White on Red, Pack of 100 Labels
Material Type Paper
Adhesive Yes
Finish Gloss
Text Color White
Background Color Red
Special Environment Type Temperature Range: -40-149 °F
Label Height 4.5 "
Label Width 4 "
Language English
Legend Flammable Liquid
Net Weight 0 lbs
Gross Weight 0 lbs