28480LS
Brady Labels, B-235 Paper Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

28480LS

Brady Labels, B-235 Paper Series

28480LS

Brady Labels, B-235 Paper Series
B-235 4X4.75 100/PK CORROSIVE LABELS
Item Number
28480LS
MFG Item Number
141493
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-235 Paper Series
Item #
28480LS
B-235 4X4.75 100/PK CORROSIVE LABELS

B-235 Paper Series Information

  • Used for General Labeling
  • Pressure Sensitive Acrylic Adhesive
  • Semi Gloss Paper Label

Specifications

Specifications
Manufacturer Part Number 141493
Manufacturer Brady
Product Series B-235 Paper
Family Series Brady Labels, B-235 Paper Series
Description CORROSIVE, 4 H x 4 W, Black on White, Pack of 100 Labels
Material Type Paper
Adhesive Yes
Finish Gloss
Text Color Black
Background Color White
Special Environment Type Temperature Range: -40-149 °F
Label Height 4 "
Label Width 4 "
Language English
Legend Corrosive
Net Weight 0 lbs
Gross Weight 0.0625 lbs