Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
284TSTDN16003
Motor,GENERAL PURPOSE,30,3600,DP,
Item Number
284TSTDN16003
This item cannot be canceled or returned
Description
Motor,GENERAL PURPOSE,30,3600,DP,
Specifications
Specifications
| Manufacturer Part Number |
U901A |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
Motor,GENERAL PURPOSE,30,3600,DP, 284TS,3/60/200 |
| Type |
General Purpose |
| Horsepower |
30 hp |
| Kilowatts |
22.4 kW |
| Speed |
3,552 RPM |
| RPM |
3,552 RPM |
| Phase |
3 |
| NEMA Frame |
284TS |
| AC Voltage |
200 VAC |
| Nominal Voltage |
208 VAC |
| Enclosure |
Open |
| Mounting |
Footed |
| Current Rating |
78 A |
| Service Factor |
1.15 |
| Composition |
Cast Iron |
| Net Weight |
420 lbs |
| Gross Weight |
420 lbs |
284TSTDN16003
Marathon Electric Motors