Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
284TTDBD6026 Marathon Electric Motors, 25, 1800, DP, 284T, 3/60/230/460
MFG Item Number
284TTDBD6026
284TTDBD6026 Marathon Electric Motors, 25, 1800, DP, 284T, 3/60/230/460
MFG Item Number
284TTDBD6026
This item cannot be canceled or returned
Description
25, 1800, DP, 284T, 3/60/230/460
Specifications
Specifications
| Manufacturer Part Number |
284TTDBD6026 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
25, 1800, DP, 284T, 3/60/230/460 |
| Type |
General Purpose |
| Horsepower |
25 hp |
| Kilowatts |
18.7 kW |
| Speed |
1,775 RPM |
| RPM |
1,775 RPM |
| Phase |
3 |
| NEMA Frame |
284T |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| Enclosure |
Open |
| Mounting |
Footed |
| Current Rating |
62 A |
| Service Factor |
1.15 |
| Composition |
Rolled Steel |
| Net Weight |
329 lbs |
| Gross Weight |
329 lbs |
284TTDBD6026
Marathon Electric Motors