Series Information
| Manufacturer Part Number | S569 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 15, 1200, Teao, 284T, 3/60/575 |
| Type | Definite Purpose |
| Horsepower | 15 hp |
| Kilowatts | 11.2 kW |
| Speed | 1,175 RPM |
| RPM | 1,175 RPM |
| Phase | 3 |
| NEMA Frame | 284T |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Totally Enclosed Air Over |
| Mounting | Footed |
| Current Rating | 16.4 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 475 lbs |
| Gross Weight | 475 lbs |