284X
Hammond Manufacturing Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

284X Hammond Manufacturing Transformers, POWER TX

MFG Item Number
284X

284X Hammond Manufacturing Transformers, POWER TX

MFG Item Number
284X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
284X
POWER TX

Series Information

Specifications

Specifications
Manufacturer Part Number 284X
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Transformers
Description POWER TX
Type Isolating
VA Rating 329 VA
Primary Voltage 115 V
Configuration Single Primary/Triple Secondary
Secondary Voltage 1,200 V
Enclosed Yes
Mounting Chassis
Termination Wire Leads
Insulation Class Class A
Temperature Rise (F) 221 °F
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs