285-05951
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

285-05951

Siemens Building Technologies HVAC Valves, FLOWRITE Series

285-05951

Siemens Building Technologies HVAC Valves, FLOWRITE Series
3in.N.C, 250, BZ=pct.OR, MM+59901010P
MFG Item Number
285-05951
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
285-05951
3in.N.C, 250, BZ=pct.OR, MM+59901010P

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 285-05951
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 3in.N.C, 250, BZ=pct.OR, MM+59901010P
Capacity 100 Cv
Pipe Size 3 "
Connection Type Flanged
Max Close-Off Pressure 74 psi
Body Pattern Two-Way
Valve Style Globe
Medium Temperature Range 20-250 °F
Flow Characteristic Equal Percentage
Fail-Safe Mode Spring Normally Closed
Comments ANSI Class 250, Positioner
Net Weight 6.6 lbs
Gross Weight 6.6 lbs