Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

285-448 Wago Terminal Blocks, Fixing elementfor 50 mm_

MFG Item Number
60329356

285-448 Wago Terminal Blocks, Fixing elementfor 50 mm_

MFG Item Number
60329356
Item Number
285-448
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, Series
Item #
285-448
Fixing elementfor 50 mm_

Series Information

Specifications

Specifications
Family Series Wago Terminal Blocks
Manufacturer Wago
Manufacturer Part Number 60329356
Description Fixing elementfor 50 mm_ high-current terminal blocks, orange
Type Fixing Element
Net Weight 0 lbs
Gross Weight 0.001 lbs