Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2850 Bodine Gearmotors, 34R-FX Series, Parallel Shaft AC Gearmotor, .167
2850 Bodine Gearmotors, 34R-FX Series, Parallel Shaft AC Gearmotor, .167
This item cannot be canceled or returned
Description
Gearmotors, 34R-FX Series
Parallel Shaft AC Gearmotor, .167
34R-FX Series Information
Specifications
Specifications
| Manufacturer Part Number |
BE-2850 |
| Manufacturer |
Bodine |
| Product Series |
34R-FX |
| Family Series |
Bodine Gearmotors, 34R-FX Series |
| Description |
Parallel Shaft AC Gearmotor, .167 HP, 3 PH, 230VAC,460VAC, 9.4 RPM |
| Output Speed |
9.4 RPM |
| Ratio |
180:1 |
| Nominal Ratio (:1) |
180 |
| Nominal Torque |
350 in-lbs |
| Output Style |
Parallel Shaft |
| Horsepower |
1/6 hp |
| Phase |
3 |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 480 VAC |
| Current Rating |
0.5 A, 1 A |
| Net Weight |
1.0913 lbs |
| Gross Weight |
1.0913 lbs |
2850
Bodine Gearmotors, 34R-FX Series