Series Information
| Manufacturer Part Number | 2854.0 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Terminals |
| Description | FERRULE, INS, 8AWG, RED, LONG DIN STD, SINGLE WIRE 28mm OAL, 18mm STRIP LENGTH |
| Color | Red |
| Insulated | Yes |
| Insulation Material | Polypropylene |
| DIN Standard | Industry Standard |
| Strip Length | 0.71 " |
| Length | 1.1 " |
| Number of Wires | 1 |
| Wire Size Range | 8 AWG |
| Gross Weight | 0 lbs |
| Net Weight | 0 lbs |